• Cart

DESCRIPTION

  • Class Five® flushing system
  • Combination consists of the K-4841-RA tank and the K-4197 bowl
  • Coordinates with other products in the Wellworth® collection
  • Material: Vitreous china
  • Regular height round-front bowl
  • Rough-in size: 14"
  • Seat and supply line not included

Kohler Wellworth® 1.28 gpf Round Front Toilet with Right-Hand Trip Lever

KOH3947-RA

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-3/4 in
IAPMO Listed
Yes
Length
29-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
14 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS