DESCRIPTION

  • AquaPiston® flushing system
  • Comfort Height® round-front bowl
  • Flow rate: 1.28 gpf
  • Glazed trapway: 2-1/8"
  • Less seat and supply
  • Material: Vitreous china
  • Rough-in size: 12"
  • Touchless technology allows hands-free operation to actuate the flush

Kohler Cimarron® 1.28 gpf Round Front Touchless Toilet

KOH6419

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Height
30-1/2 in
IAPMO Listed
Yes
Length
27-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY