DESCRIPTION

  • Combines with the K-4387 bowl to create a complete K-3986 Memoirs toilet
  • Standard left hand polished chrome trip lever included

Kohler Memoirs® 1.28 gpf Elongated Tank Toilet

K4433

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler K-3986 Memoirs Toilet
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
Dune
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
15 in
IAPMO Listed
No
Length
8-3/4 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-13/16 in

Starting at
$196.68
EACH
  • QUANTITY

DOCUMENTS