DESCRIPTION

  • 3-bolt Installation - Three pre-installed tank bolts save installation time
  • Flow Rate: 1.28 gpf
  • Highline, Comfort Height
  • Includes Polished Chrome trip lever, less seat and supply
  • Material: Vitreous China
  • Rough-in size: 10"
  • Size: 29 1/2"L x 18"W x 31 1/4"H

Kohler Wellworth® 1.28 gpf Elongated Tank Toilet

K4467

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes

Starting at
$84.51
EACH
  • QUANTITY