DESCRIPTION

  • Aquapiston canister allows water to flow into the bowl from all sides
  • Combines with the Kohler® K-4347 or Kohler® K-4829 bowl to create a complete Kohler® K-3887 or Kohler® K-3851 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • DryLock™ system
  • Flow rate: 1.28 gpf
  • Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
  • Includes standard left-hand polished chrome trip lever
  • Light-touch canister flush requires a lower actuation force than a flapper
  • Supply line not included

Kohler Cimarron® 1.28 gpf Toilet Tank

K4166

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
K-4829 Cimarron® Comfort Height® Round-Front Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
14 in
IAPMO Listed
No
Length
8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY