DESCRIPTION

  • AquaPiston® flushing system
  • Combines with K-4380 bowl to create a complete K-3816 Memoirs® toilet
  • Flow rate: 1.28 gpf
  • Includes left-hand polished chrome trip lever
  • Material: Vitreous china

Kohler Memoirs® 1.28 gpf Toilet Tank

K4433-U

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4380-0 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
14-3/4 in
IAPMO Listed
No
Length
8-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Gravity
WaterSense Labeled
Yes
Width
17-13/16 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS