DESCRIPTION

  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-TR Highline® toilet
  • Coordinates with other products in the Wellworth® collection
  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Includes tank locks
  • Supply line not included

Kohler Wellworth® 1.28 gpf Toilet Tank

K4841-TR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4199-0 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.2
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
Length
10-9/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
18-5/16 in

Starting at
Call for Pricing
  • QUANTITY