DESCRIPTION

  • Combines with the Kohler® K-4347 bowl to create a complete Kohler® K-6419 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Flow rate: 1.28 gpf
  • Flush is activated by a no-touch sensor mounted inside the tank
  • Includes powered by 4AA batteries
  • When batteries are low the unit will beep five times at half second intervals when activated to indicate it's time to replace them

Kohler Cimarron® 1.28 gpf Toilet Tank

K5693

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Battery Size
AA
Bowl Only - FEI
No
Brand Model Compatibility
K-4347 Cimarron® Comfort Height® Round-Front Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
12 in
IAPMO Listed
No
Length
16-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
7-3/8 in

Starting at
Call for Pricing
  • QUANTITY