DESCRIPTION

Kohler 1 3/4 in. O-Ring

K48694

Outside Diameter:

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Inside Diameter
1.610 in
Material
Rubber
Outside Diameter
1-3/4 in

Starting at
$1.01
EACH
  • QUANTITY