DESCRIPTION

Kohler 1/4-20x.75 Screw

K58946

MORE SIZES AVAILABLE

SPECIFICATIONS

ADA Compliant
No
Diameter
1/4 in
Fitting Size 1
1/4 in
Size
1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday