DESCRIPTION

  • Description: Screw

Kohler 1/4-28 x .25 Screw

K76713

Fitting Sizes:

1/4 in

SPECIFICATIONS

ADA Compliant
No
Diameter
1/4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Stainless Steel

Starting at
$1.68
EACH
  • QUANTITY