DESCRIPTION

  • Diameter: 7/8"
  • Premium metal construction
  • Template included

Kohler Devonshire® 1-5/16 in. Cabinet Knob

K10575

Color Finish

 

SPECIFICATIONS

Base Diameter
7/8 in
Collection
Devonshire®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Material
Metal
Width
1-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.76
EACH
  • QUANTITY