DESCRIPTION

  • Kohler® finishes resist corrosion and tarnish
  • Removable screen for easy cleaning
  • Solid brass construction for durability

Kohler Stillness® 1-5/8 x 4-5/16 in. Drip Tray with Remover Screen

K924

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Stillness®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
1-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
4 in
Material
Brass
NSF Certified
No
WaterSense Labeled
No
Width
4-5/16 in

Starting at
$861.42
EACH
  • QUANTITY