DESCRIPTION

  • BerrySoft® is a light spray that gently washes fruits and vegetables
  • Ceramic disc valves exceed industry longevity standards to ensure durable performance for life
  • DockNetik® a magnetic docking system securely locks the sprayhead into place
  • High-arch gooseneck swing spout and 360° spout rotation offers superior clearance for filling pots and cleaning
  • MasterClean™ sprayface offers an easy to clean surface that withstands mineral buildup
  • Semi-professional kitchen faucet with easy-clean coated hose and removable coil
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Sweep® spray creates a wide and forceful blade of water for superior cleaning
  • Temperature memory allows faucet to be turned on and off at the temperature set during prior usage
  • Unique three-function sprayhead with Sweep® spray, BerrySoft® spray and aerated stream

Kohler Tournant™ 1.5 gpm 1-Hole Kitchen Sink Faucet with Single Lever Handle

K77515

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Cartridge Type
Ceramic Disc
Collection
Tournant™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm @ 60 psi
GSA Approved
No
Handle Type
Lever
Height
24-9/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
9-1/2 in
Spout Reach
10 in
Spout Swivel
360°
Spout Type
Gooseneck, High Arc, Swing
Spray Type
Pause, Spray, Stream
Trim Only
No
Width
2-9/16 in

Starting at
Call for Pricing
  • QUANTITY