DESCRIPTION

  • Handle Type: Sculptured acrylic handles
  • Reversible quarter-turn washerless ceramic disc valves
  • Spout reach: 4 1/4"
  • Three hole 8"–16" installation

Kohler Coralais® 1.5 gpm 2-Handle Widespread Lavatory Faucet with Pop-Up

KP15261-7-CP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in - 16 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
Handle Type
Knob
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
3-5/16 in
Spout Reach
4-1/4 in
Spout Type
Rigid
WaterSense Labeled
Yes
Width
8 in

Starting at
Call for Pricing
  • QUANTITY