DESCRIPTION

Kohler 1.5 gpm Aerator

K1053334

Flow Rate:

1.5 gpm

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Metering
Number of Handles
Single Handle

Starting at
$2.86
EACH
  • QUANTITY