DESCRIPTION

  • Cast brass ensures durability and longer life
  • Flexible connections
  • For installation on 4" centers
  • Metal pop-up drain with 1 1/4" tailpiece
  • Spout reach: 4 1/4"

Kohler Coralais® 1.5 gpm Single Handle Lavatory Faucet Sink

KP15182-XF-CP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B651
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
4 in
Spout Reach
4-1/4 in
Spout Type
Low Arc
WaterSense Labeled
Yes
Width
3-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY