DESCRIPTION

  • 0.5 gpm spray
  • 4 1/2" vandal resistant lever handle
  • Color/Finish: Polished Chrome
  • For installation on 4" centers
  • Ground joint connections
  • High temperature limit stop
  • Less drain and lift rod
  • Red/blue plug buttons

Kohler Coralais® 1.5 gpm Single Lever Handle Lavatory Faucet

K15593-P

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Coralais®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
Height
6-3/4 in
Lead Law Compliant
Yes
Length
4-1/4 in
Material
Metal
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
4-1/4 in
Spout Type
Rigid
WaterSense Labeled
No
Width
3-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$105.79
EACH
  • QUANTITY