DESCRIPTION

  • ADA-compliant when installed at required height of 17" - 19" from floor to top of seat or installed with (K-4679-CA) toilet seat
  • Color/Finish: White
  • Flow Rate: 1.6 gpf
  • Kingston
  • Less seat
  • Material: Vitreous China
  • Optional accessories: Toilet seat: K4670-C (-CA), K4671-C or K4679-CA
  • Size: 25 5/8" L x 16 3/4" W x 13 1/4" H
  • Spud Location: Rear
  • Wall mount installation

Kohler Kingston™ 1.6 gpf Elongated One Piece Toilet

K4329

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Bowl Only - FEI
No
CSA Certified
CSA B45.1
Collection
Kingston™
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Height
13-1/4 in
Length
25-5/8 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
25-5/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
16-3/4 in
Toilet Type
One Piece
Toilet Urinal Installation
Wall Mount
Toilet Urinal Outlet
Top
WaterSense Labeled
No
Width
16-3/4 in

Starting at
Call for Pricing
  • QUANTITY