DESCRIPTION

  • Combines with the Kohler® K-4326 bowl to create a complete Kohler® K-6355 Persuade® toilet
  • Coordinates with other products in the Persuade® collection
  • Top-mount two-button flush offers a choice of 1 or 1.6 gpf

Kohler Persuade® Curv 1.6 gpf Dual Flush Toilet Tank

K3569

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler® K4326-96 Toilet Bowl
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade® Curv
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

Starting at
$158.51
EACH
  • QUANTITY

DOCUMENTS