• Cart

DESCRIPTION

  • Elongated bowl offers added room and comfort
  • Flow rate: 1.6 gpf
  • Less seat
  • Material: Vitreous china
  • Rough-in size: 12"
  • Skirted trapway simplifies cleaning

Kohler Persuade® Elongated Toilet Bowl

K4353

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
Kohler® K-3723 and K-3753 Persuade® Toilets
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
Dune
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Length
28-1/8 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-5/16 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Toilet Urinal Outlet
Floor
Type
Comfort Height® Toilet Bowl
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY