DESCRIPTION
- Elongated bowl
- Flow rate: 1.28 or 1.6 gpf
- Optional accessories: Toilet seat Kohler® K-4654-A and Kohler® K-4670-C
- Precision-engineered to meet the challenging demands of today's commercial bathrooms
- Rear spud: 1-1/2"
- Rough-in: 11"
- Spud Location: Rear
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.2
- Application
- Commercial
- BAA Compliant
- No
- Bowl Only - FEI
- Yes
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B45.1, CSA B651
- Collection
- Highcliff™
- Color Finish
- White
- Color Finish Category
- Whites
- Flow Rate
- 1.6 gpf
- Flow Rate Range
- Greater than 1.28 gpf
- GSA Approved
- No
- IAPMO Listed
- No
- MA Approved
- No
- Material
- Vitreous China
- Spud Location
- Rear
- Tank Only - FEI
- No
- Toilet Bowl Height
- 17-1/2 in
- Toilet Bowl Length
- 26 in
- Toilet Bowl Shape
- Elongated
- Toilet Bowl Width
- 14-1/2 in
- Toilet Rough-In
- 11 in
- Toilet Type
- Bowl, Floor Mount, Two Piece
- Toilet Urinal Outlet
- Rear
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday