DESCRIPTION

  • Cachet® Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Cimarron® collection
  • Elongated bowl offers added room and comfort
  • Glazed trapway: 2-1/8"
  • One-piece toilet integrate the tank and bowl into a seamless and easy-to-clean design
  • Supply line not included

Kohler Cimarron® 1.6 gpf Elongated Toilet

K3489

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Cimarron®
Color Finish
Cashmere
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
28-3/4 in
IAPMO Listed
No
Length
29-5/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
17-5/8 in

Starting at
Call for Pricing
  • QUANTITY