DESCRIPTION

  • Available with Kohler® artist editions designs
  • Class Five® flushing system
  • Comfort Height® feature offers chair height seating that makes sitting down and standing up easier for most adults
  • Elongated bowl offers added room and comfort
  • Includes polished chrome trip lever, seat and cover
  • Supply line not included

Kohler Gabrielle™ 1.6 gpf Elongated Toilet

K3513

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Collection
Gabrielle™
Color Finish
Cashmere
Color Finish Category
Greys
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
28 in
IAPMO Listed
No
Length
28-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Open Front
Toilet Type
One Piece
WaterSense Labeled
No
Width
18-1/2 in

Starting at
Call for Pricing
  • QUANTITY