DESCRIPTION

  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Saile® Quiet-Close™ seat with Quick-Release™ functionality allows seat to close quietly and quickly unlatch from the toilet for easy removal and convenient cleaning
  • Skirted trapway simplifies cleaning
  • Top-mount two-button flush offers a choice of 0.8 or 1.6 gpf

Kohler Saile® 1.6 gpf Elongated Toilet

K3564

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Saile®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-3/4 in
IAPMO Listed
No
Length
6 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
15 in
Toilet Bowl Length
28-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
11-1/2 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
14-1/4 in

Starting at
Call for Pricing
  • QUANTITY