• Cart

DESCRIPTION

  • Compact elongated bowl offers added comfort while occupying the same space as a round-front bowl
  • Includes wall hung bowl with Reveal® Quiet-Close™ with grip tight seat
  • Mounting hardware is completely concealed giving Veil® a sleek and seamless look that is easy to clean
  • One-piece wall-hung toilet

Kohler Veil® 1.6 gpf Elongated Toilet

K6299

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2, ASME A122.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Veil®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Dual
GSA Approved
No
Green
WaterSense, Yes
Height
13 in
IAPMO Listed
No
Length
21 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
13 in
Toilet Bowl Length
21 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-1/8 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
Yes
Width
15-1/8 in

Starting at
Call for Pricing
  • QUANTITY