DESCRIPTION

  • Includes trip lever and tank locks
  • Large 10" x 12" water surface helps keep bowl clean and reduces odors
  • Pressure Lite® toilets that utilize 1.6 gpf
  • Pressure-assisted flushing system
  • Seat and supply line not included

Kohler Highline® 1.6 gpf Elongated Toilet Left-Hand Trip Lever and Tank Cover Lock

KOH3493-T

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
No
Length
30-9/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Floor Mount, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
21-1/4 in

Starting at
Call for Pricing
  • QUANTITY