DESCRIPTION

  • Compact elongated bowl
  • Dual flush flushing technology
  • Flow rate: 1.6 or 1.0 gpf
  • Includes a two-button actuator that provides easy-to-use flushing options
  • Meets strict flushing performance guidelines established by the EPA (Environmental Protection Agency) WaterSense program
  • Size: 28" length x 14-3/16" width x 31-1/2" height
  • Skirted trapway is easy to clean and eliminates potential debris
  • WaterSense® labeled toilets use at least 20% less water than standard 1.6 gpf toilets

Kohler Persuade® 1.6 gpf Elongated Toilet

K3654

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
31-1/2 in
IAPMO Listed
No
Length
28 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Open Front
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
Type
Gravity
WaterSense Labeled
Yes
Width
14-3/16 in

Starting at
Call for Pricing
  • QUANTITY