DESCRIPTION

  • Includes French Curve™ seat
  • Includes flexible supply line
  • One-piece toilets integrate the tank and bowl into a seamless and easy-to-clean design
  • Rim jet system
  • Round front bowl offers an ideal solution for smaller baths and powder rooms
  • Standard left-hand trip lever included

Kohler Rialto® 1.6 gpf Round Front Toilet

K3386

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Rialto®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
22-3/4 in
IAPMO Listed
No
Length
25-1/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
21-1/8 in

Starting at
Call for Pricing
  • QUANTITY