DESCRIPTION

  • Class Five® flushing system
  • Floor mount and floor outlet
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2-1/8"
  • Includes right-hand polished chrome trip lever
  • Less seat and supply
  • Material: Vitreous china
  • Rough-in size: 12"
  • Tank cover locks included

Kohler Wellworth® 1.6 gpf Round Front Toilet with Right Hand Trip Lever and Tank Cover Lock

KOH3977-TR

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
29-1/4 in
IAPMO Listed
No
Length
27-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
18 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS