DESCRIPTION

  • Combination toilet
  • Flow rate: 1.6 gpf
  • Glazed trapway: 2"
  • Includes polished chrome trip lever
  • Ingenium® flushing system
  • Material: Vitreous china
  • Rough-in size: 12"
  • Round bowl
  • Supply line not included
  • With Insuliner® insulated tank lining

Kohler Wellworth® 1.6 gpf Round Toilet

K3423

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
Almond
Color Finish Category
Neutrals
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
Height
28 in
IAPMO Listed
No
Length
26-3/4 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Round
Toilet Rough-In
12 in
Toilet Type
Two Piece
WaterSense Labeled
No
Width
19-5/8 in

Starting at
Call for Pricing
  • QUANTITY