DESCRIPTION

  • Bowl depth: 7 7/16"
  • Overall: 39 3/8" x 18 5/16" x 35 1/2"
  • With overflow

Kohler Persuade® 1.6 gpf Tank Toilet

K4419

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A122.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Persuade®
Color Finish
Black Black™
Color Finish Category
Blacks
Flow Rate
1.6 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
14-1/4 in
IAPMO Listed
No
Length
7-1/4 in
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Type
Dual
WaterSense Labeled
Yes
Width
14-3/16 in

Starting at
$142.44
EACH
  • QUANTITY