DESCRIPTION

  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3979 Highline® toilet, combines with the Kohler® K-4198 bowl to create a complete Kohler® K-3978 Wellworth® toilet and combines with the Kohler® K-4197 bowl to create a complete Kohler® K-3977 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • Flow rate: 1.6 gpf
  • Includes standard left-hand trip lever
  • Material: Vitreous china
  • Supply line not included

Kohler Wellworth® 1.6 gpf Toilet Tank

K4468

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Kohler®K4199-0, K4198-0 and K4197-0 Toilet Bowls
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B45.1
Collection
Wellworth®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Handle Type
Trip Lever
Height
13-15/16 in
IAPMO Listed
No
Length
8-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
No
Width
18-3/16 in

Starting at
Call for Pricing
  • QUANTITY