DESCRIPTION

  • Class Five® flushing system
  • Combines with K-4298 bowl to create a complete K-3611 Highline® toilet
  • DryLock™ system saves installation time and helps prevent water leakage
  • Flow rate: 1.6 gpf
  • Standard left-hand trip lever included
  • Supply line not included

Kohler Wellworth® 1.6 gpf Toilet Tank

K4632

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
Collection
Wellworth®
Color Finish
Cashmere
Color Finish Category
Greys
Flush Type
Pressure
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY