1-5/8 in. Screw for Memoirs® K-454-4S-CP and K-470

You last purchased this on
 
KOHLER

1-5/8 in. Screw for Memoirs® K-454-4S-CP and K-470

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1-5/8 in. Screw for Memoirs® K-454-4S-CP and K-470

  • Fast #
  • Part #K1021513
  • Item #2055872
  • Manufacturer Part #1021513
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
Memoirs® K-454-4S-CP, K-470
Faucet Part Type:
Screw
IAPMO Listed -:
No
Length:
1-5/8 in
NSF Certified:
No
Thread Size:
32 mm
WaterSense Labeled:
No