1 7/16 in Touchless Square Hybrid Valve and Sensor Kit

You last purchased this on
 
KOHLER

1 7/16 in Touchless Square Hybrid Valve and Sensor Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

1 7/16 in Touchless Square Hybrid Valve and Sensor Kit

  • Fast #
  • Part #K11831-NA
  • Item #3775002
  • Manufacturer Part #11831-NA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required for Memoirs® wall-mount touchless faucets
  • Ideal for use with Kohler® vessels
  • Powered by the 30 year hybrid energy system
  • Flow rate: 0.5 gpm
  • Insight™ adaptive infrared technology
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Brand Model Compatibility:
Memoirs® Wall-Mount Touchless Faucets
Faucet Part Type:
Repair Kit
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-7/16 in
Material:
Brass
NSF Certified:
No
Width:
9 in