DESCRIPTION

  • Features MasterClean sprayface which resists hard water buildup and is easy to clean
  • Flow rate: 1.75 GPM
  • Forté
  • KOHLER® ceramic disc valves
  • MasterClean™ sprayface resists hard water build-up
  • Spray settings: wide, full or focused

Kohler Forte® 1.75 gpm Multifunction Wall Mount Showerhead

K10240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Forte®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
5-15/16 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Wall Mount
Length
5-15/16 in
Material
Brass
Showerhead Function
3
Trim Only
No
WaterSense Labeled
Yes
Width
5-15/16 in

Starting at
$85.29
EACH
  • QUANTITY