DESCRIPTION

  • AC-powered operation - no batteries to replace
  • Black bonnet makes a striking design statement
  • DockNetik® a magnetic docking system located within the spout, smoothly glides and securely locks the sprayhead into place
  • High-arch spout offers superior clearance for filling pots and cleaning
  • LED light indicates faucet is operational and ready to go
  • Precision activation window helps prevent false activations
  • Response® technology provides reliable touchless on/off operation through a state of the art sensor that responds in 20 milliseconds
  • Single lever handle is simple to use and makes adjusting water temperature easy
  • Sweep® spray features specially angled nozzles that form a wide and powerful blade of water to sweep your dishes and sink clean
  • Two-function pull-down sprayhead with touch-control allows you to switch from stream to Sweep® spray

Kohler Sensate™ 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 290 Degree Pull-Down Spout 3/8 in. Compression Connection

K72218B7

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Sensate™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-1/2 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Power Source
AC
Side Spray
No
Spout Height
9-9/16 in
Spout Reach
8-7/16 in
Spout Swivel
290°
Spout Type
High Arc
Spray Type
Spray, Stream
Trim Only
No

Starting at
$619.44
EACH
  • QUANTITY