DESCRIPTION

  • Flow rate: 1.8 gpm at 60 psi
  • Integral spray head with button control
  • Joystick handle
  • Metal and carbon fiber construction
  • Spout height: 8 15/16"
  • Spout reach: 13 1/4"
  • Spout swivels with multiple movable joints

Kohler Karbon® 1.8 gpm Single Remote Lever Handle Deckmount Kitchen Sink Faucet Articulated Spout Flexible Connection

K6227C11

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Karbon®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Remote Lever
Material
Carbon Fiber, Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-15/16 in
Spout Reach
17-1/4 in
Spout Type
Articulated
Trim Only
No
Width
8 in

Starting at
$1210.21
EACH
  • QUANTITY