DESCRIPTION

  • Faucet not included
  • Less Triton™ faucet
  • Made from premium materials that withstand high-volume usage
  • Material: Cast iron
  • Shelf-back
  • Wall-mount installation

Kohler Hampton™ 1-Bowl Cast Iron Wall Mount Lavatory Sink

K2705-EH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
14 in x 13 in x 5-1/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
5-1/2 in
Collection
Hampton™
Color Finish
White
Color Finish Category
Whites
Depth
12-5/8 in
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19 in x 17 in
Shape
Rectangular

Starting at
$405.82
EACH
  • QUANTITY