DESCRIPTION

  • Bowl Size: 22" x 17 7/8" x 7 1/4"
  • Color/Finish: White
  • Compact size, mounts in an 11" cabinet or countertop, with a 7" overhand
  • Self-rimming, semi-recessed countertop lavatory

Kohler Odeon™ 1-Bowl Drop-In Lavatory Sink with 1-Hole Faucet

K11160-1

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18 1/2 in x 10 in x 4 in
Collection
Odeon™
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 17 7/8 in x 8 in
Shape
Round

Starting at
$223.52
EACH
  • QUANTITY

DOCUMENTS