DESCRIPTION

  • No faucet hole drilling
  • SilentShield® Plus sound absorption system

Kohler Undertone® 1-Bowl Kitchen Sink

K3185-NA

Installation Type:

Undermount

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
35-1/4 in x 16-1/4 in x 9-1/2 in
CSA Certified
CSA B45.2
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/2 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
37-1/2 in x 18-1/2 in
Sink Size Range
Greater than 35 in

Starting at
$935.25
EACH
  • QUANTITY