DESCRIPTION

  • The basin's raised rim helps keep water from splashing over the side while adding a classic design touch
  • With a subtle oval shape and understated design, the Pennington sink complements both contemporary and traditional bathrooms

Kohler Pennington® 1-Bowl Lavatory Sink

K2196-4BA

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Center Size
4 in
Collection
Pennington®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
20 1/4 in x 17 1/2 in x 8 1/2 in
Shape
Oval

Starting at
$84.17
EACH
  • QUANTITY