DESCRIPTION

  • Coordinates with other products with the Laureate design
  • Decorated with a leaf-patterned band of Polished Gold on White background
  • Laureate combines a textured acanthus leaf pattern with a gilded gold-leaf style used by the Ottoman Turks
  • No faucet holes, requires wall- or counter-mount faucet
  • Oval basin
  • Ringed by a brilliant band of Polished Gold, this Caxton sink lends elegance to your bath or powder room

Kohler Caxton® 1-Bowl Lavatory Sink with Gold Accent

K14174-PD

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17 in x 14 in x 4 in
CSA Certified
CSA B45.1, CSA B651
Collection
Caxton®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in x 7-1/2 in
Shape
Oval

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY