DESCRIPTION

  • Base cabinet width: 27"
  • Includes installation hardware
  • SilentShield® sound-absorption technology offers quieter performance
  • Single faucet hole

Kohler Ballad™ 1-Bowl Top Mount Stainless Steel Utility Sink

K5798-1-NA

Faucet Installation:

1 Hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
21-1/4 in x 15-3/4 in x 11-5/16 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Ballad™
Depth
11-9/16 in
Drain Location
Rear Center
Drain Opening
3-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Top Mount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
25 in x 22 in
Shape
Rectangular

Starting at
$634.41
EACH
  • QUANTITY

DOCUMENTS