DESCRIPTION

  • Includes Mirrored Rim
  • No faucet hole drilling
  • SilentShield® Plus sound absorption system

Kohler Poise™ 1-Bowl Undercounter Entertainment Sink

K3391-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
14 in x 14 in x 9 3/16 in
CSA Certified
CSA B45.4
Collection
Poise™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18 in x 18 in x 9 1/2 in

Starting at
Call for Pricing
  • QUANTITY