DESCRIPTION

  • Depth: 9"
  • Fits minimum 36" apron sink base cabinet
  • Includes bottom sink rack
  • Includes installation hardware and cutout templates
  • No faucet holes
  • Rear drain increases workspace in the sink and storage space underneath
  • Rounded 10mm corners are easy to clean
  • Self-trimming apron overlaps the cabinet face for easy installation
  • SilentShield® sound-absorption technology offers quieter performance
  • Single large bowl

Kohler Strive™ 1-Bowl Undermount Apron Front Kitchen Sink

K5415-NA

Material:

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
35-1/2 in x 21-1/4 in
Sink Size Range
Greater than 35 in

Starting at
$928.19
EACH
  • QUANTITY