DESCRIPTION

  • Depth: 9"
  • Includes installation hardware
  • Minimum base cabinet width 36"
  • No faucet holes
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl

Kohler Undertone® 1-Bowl Undermount Kitchen Sink with Center Drain

K5290-NA

Material:

Stainless Steel

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
29-3/16 in x 15-1/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Undertone®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
31-1/4 in x 17-7/8 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$739.52
EACH
  • QUANTITY

DOCUMENTS