DESCRIPTION

  • Basin depth: 9"
  • Exterior dimensions: 33" L x 18" W
  • Interior dimensions: 29" L x 14" W
  • No faucet holes
  • Poise kitchen sinks provide an intriguing combination of exceptional functionality and angular design elements
  • SilentShield™ sound-absorption technology
  • Single-basin design
  • Undercounter installation

Kohler Poise® 1-Bowl Undermount Kitchen Sink with Cutting Board and Bottom Bowl Rack

K3158

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
29 in x 14 in x 9-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Poise®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-3/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 18 in
Sink Size Range
31 in - 35 in

Starting at
$3872.49
EACH
  • QUANTITY

DOCUMENTS