DESCRIPTION

  • Oval basin
  • Oversized holes accommodate 8" center or single-hole faucet
  • Three hole 8" faucet drilling

Kohler Thoreau® Widespread Under-Mount Bathroom Sink Faucet

K2907-8U

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A122.19.1
Bowl Size Single Or Left
18-1/4 in x 11 in x 4-3/4 in
CSA Certified
CSA B45.2, CSA B651
Center Size
8 in
Collection
Thoreau®
Color Finish
White
Color Finish Category
Whites
Drain Location
Rear Center
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
Installation Type
Undermount
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
24 in x 18 in x 8-5/8 in
Shape
Oval

Starting at
$338.02
EACH
  • QUANTITY